Beli buterfly valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (Handle): ADC12
- Class: 5K/10K
- Body Material: FCD450-10
- Operating Temperature Range (°C): 0 to+70
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Series (Katup Kupu-Kupu)atribut:
- Class: 10K
- Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu)Deskripsi:-Developed the world's first aluminum die cast valve, further evolved long-selling products._x000D_-We have improved sealability and durability. _x000D_-Water treatment and construction general use. _x000D_-JIS B 2032 Compliant Product_x000D_-ClassNK certified product_x000D_-Lock Lever Typeatribut:
- Applicable Flange Standard: JIS10K
- Continuous Working Temperature Range: -10 to 70°C
- Main Body Materials: Aluminium (ADC12)
- Maximum Allowable Pressure (MPa): 1
- Seat Ring Materials: Rubber (EPDM)
- Valve Body Materials: Stainless Steel (SCS14)
- Working Temperature Range: -20 to 120°C
- Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS14A
- Material (stem bearing): PPS
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Material (Handle): ADC12
- Body Material: ADC12
- Class: 5K/10K
- Dimension D1 (mm): 188
- Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (disk): FCD450+ENP
- Bearing Material: POM
- Body Material: FCD450
- Class: 10K
- Operating Temperature Range (°C): 0 to+70
- Kitz 10K Aluminum Butterfly Valve Lever operation (Katup Kupu-Kupu)atribut:
- Operation: Lever
- Type: Wafer Disc
- Body: Alumunium
- Stem/ Disc: Stainless steel
- Handle: Alumunium
- Handle bolt: Carbon Steel
- O-Ring: EPDM
- Seat rubber: EPFM
- Stop lever: Alumunium
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- Onda Butterfly Valve Handle Cast Iron (Pegangan Besi Cor Katup Kupu-Kupu)atribut:
- Material: Cast Iron
- Kitz Ductile Butterfly Valve (20K) Wafer Type (Katup Kupu-Kupu)atribut:
- Shape: Otherwise
- Connection Method: Wafer
- Valve Type: Butterfly Valves
- Inspection Pressure (MPa): Valve box/(water pressure) 3.00 , Valve seat/(air pressure) 2.20
- Standard: Face-to-face: JIS B2032 series number 46 , Tube connection: wafer-shaped (JIS 20K)
- Kitz 10K Aluminum Butterfly Valve (Gear, Short Neck) (G-10BJSUE Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS14A
- Material (stem bearing): PPS
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Body Material: ADC12
- Class: 5K/10K
- Maximum Working Pressure (MPa): 0.98[10]
- WKK Armaturen Butterfly Valveatribut:
- Disc: SS304
- STEM: SS420
- Tomoe Butterfly Valve Worm Gear Type 700Z-2F (Katup Kupu-Kupu)atribut:
- Internal capacity: 1 piece
- Type: Butterfly valve
- Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
- Fluid Used: Water / chemicals
- Connection: Wafer
- Handle Shape: Gear Type
- Material (main body): ADC12
- Nominal Pressure: 5K / 10K
- Kitz Aluminum Butterfly Valve (BJ Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS13A
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Handle Shape: Lever type
- Maximum Working Pressure (MPa): 0.98[10]
- Shape: Otherwise
- Tozen Butterfly C/I, Wafer JIS 10K Disc SS304, EPDM Seat. WP. 16kg, Stem SS 416, LeverDeskripsi:Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil
- Working Temperature (°C): -20 to 110
- Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (disk): FCD450+ENP
- Bearing Material: POM
- Body Material: FCD450
- Class: 10K
- Dimension D1 (mm): 180
- Operating Temperature Range (°C): 0 to+70
- Kitz Aluminum Butterfly Valve JIS10K (Katup Kupu-Kupu)atribut:
- Material (stem): Stainless Steel SUS410
- Seat rubber: EPDM
- Size (inch): 3
- Size (mm): 80
- Dimensions d (mm): 129
- Body Material: Aluminium ADC12
- Dimension D1 (mm): 80
- Dimension E (mm): 29
- Dimension F (mm): 28
- Dimension H (mm): 196
- Dimension H1 (mm): 149
- Dimension H2 (mm): 83
- Dimension H3 (mm): 19
- Dimension L (mm): 46
- Dimension L1 (mm): 122
- Gear Type: No. 0
- Kitz Ductile Iron 10K Butterfly Valve (G-10DJ) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (Sheet): NBR
- Material (O ring): NBR
- Material (disk): FCD450+ENP
- Bearing Material: POM
- Body Material: FCD450
- Class: 10K
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
Daftar Harga buterfly valve Terbaru November 2026
| Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup Kupu-Kupu) | Rp959.900 |
| TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup) | Rp599.900 |
| Kitz Ductile Butterfly Valve (10K) Wafer Type DJ Series (Katup Kupu-Kupu) | Rp1.799.900 |
| Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu) | Rp2.999.900 |
| Hartec Butterfly Valve Wafer | Rp369.900 |
| Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series) (Katup Kupu-Kupu) | Rp989.900 |
| Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) (Katup Kupu-Kupu) | Rp1.699.900 |
| Kitz 10K Aluminum Butterfly Valve Lever operation (Katup Kupu-Kupu) | Rp2.299.900 |
| Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever | Rp2.699.900 |
| Onda Butterfly Valve Handle Cast Iron (Pegangan Besi Cor Katup Kupu-Kupu) | Rp579.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20(10DJU%20Series)%20(Katup%20Kupu-Kupu)/P103050562-1.jpg)
/P102046944-1.jpg)
%20Wafer%20Type%20DJ%20Series%20(Katup%20Kupu-Kupu)/j3P103050687-3.jpg)
/P102599648-1.jpg)

%20(10BJSUE%20Series)%20(Katup%20Kupu-Kupu)/P103052445-1.jpg)
%20(Katup%20Kupu-Kupu)/P103050508-1.jpg)
/73P107802255-1.jpg)

/9gP103081340-2.jpg)
%20Wafer%20Type%20(Katup%20Kupu-Kupu)/P103050696-1.jpg)
%20(G-10BJSUE%20Series)%20(Katup%20Kupu-Kupu)/P103050757-1.jpg)

/9mP105430346-1.jpg)
%20(Katup%20Kupu-Kupu)/P103050748-1.jpg)

%20(Katup%20Kupu-Kupu)/P103052418-1.jpg)
/ikP111131668-1.jpg)
%20(Katup%20Kupu-Kupu)/P103050517-1.jpg)
/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)